Beli swivel hook di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Crosby Jaw End Swivel
    Mulai

    Rp1.199.900

    Crosby Jaw End Swivel
    Deskripsi:
    • 403 forged swivels is positioning devices and are not intended to rotate under load.• Hot-dip galvanized.• Quenched & Tempered.• Crosby products meet or exceed all requirements of ASME B30.26 including identification, ductility, design factor, proof load and temperature requirements. Importantly, Crosby products meet other critical performance requirements, including fatigue life, impact properties and material traceability, not addressed by ASME B30.26.• G-403 swivels meet the performance requirements of Federal Specification RR-C-271G, Type VII, Class 3, except for those provisions required of the contractor.
  2. Crosby Hook Swivel (Kait Crane / Pengait Kargo)
    Mulai

    Rp1.199.900

    Crosby Hook Swivel (Kait Crane / Pengait Kargo)
    Deskripsi:
    • Forged, Quenched & Tempered.• Suitable for positioning of the hook before the load is lifted.• Swivel hooks are load rated.• Proper design, careful forging, and precision controlled quench and tempering gives maximum strength without excessive weight and bulk.• Low profile hook tip designed to utilize Crosby S-4320 or PL-N latch kit.• Hooks incorporate QUIC-CHECK® deformation and angle indicators. (For detailed information, see the Crosby Value Added page at the beginning of this section.)
  3. AYORACK AL2-Series Light Duty Warehouse Rack (Rak Besi / Rak Gudang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    AYORACK AL2-Series Light Duty Warehouse Rack (Rak Besi / Rak Gudang)
    Deskripsi:
    Rak Gudang Serbaguna AYORACK dirancang dengan material berkualitas untuk pemakaian kokoh dan jangka waktu lama. Cocok untuk keperluan rumah tangga, perkantoran, display, gudang dan bisnis Anda.Pemasangan rak dapat dilakukan mandiri dengan mudah dan cepat. Rak dapat dibongkar pasang dan jarak antar ambalan dapat disesuaikan untuk ukuran keperluan Anda. Kaki rak sudah dilengkapi dengan lapisan ekstra agar rak berdiri lebih stabil dan tidak menggores permukaan lantai.Warna netral abu-abu - dapat digunakan untuk keperluan rumahan / kantor / gudang anda. Visual lebih menyegarkan
    atribut:
    • Material: Steel
    • Load Capacity (kg/layer): 200
    • Finishing: Cat + Powder Coating
  4. TIMKEN Tapered Roller Bearing Single (Laher Tirus)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp56.900

    TIMKEN Tapered Roller Bearing Single (Laher Tirus)
    Deskripsi:
    This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
  5. NTN Tapered Roller Bearing (Laher Tirus)
    13%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp48.900

  6. Crosby Snatch Block McKissick
    Mulai

    Rp22.999.900

    Crosby Snatch Block McKissick
    atribut:
    • Wire Rope Size (inch): 5/8-3/4
    • Shackle: 06
  7. Insize Gauge Block (Blok Ukur)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp319.900

    Insize Gauge Block (Blok Ukur)
    Deskripsi:
    - Supplied with manufacturer inspection certificate
  8. NiteIze S-Biner (Stainless Steel)
    Mulai

    Rp169.900

    NiteIze S-Biner (Stainless Steel)
    atribut:
    • Material: Stainless steel
  9. NACHI Deep Groove Ball Bearing 6000ZZE Series (Laher)
    Mulai

    Rp17.900

    NACHI Deep Groove Ball Bearing 6000ZZE Series (Laher)
    Deskripsi:
    Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
  10. SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 105mm (Sil Oli)
    44%
    Mulai

    Rp71.900

    SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 105mm (Sil Oli)
    Deskripsi:
    Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.
    atribut:
    • Type of Outside Diameter: Rubber Metal Reinforced
    • Allowable Circumferential Speed (m/s): 10.84
    • Auxiliary Lip: Yes
    • Design: HMSA10
    • Rotation Speed (rpm): 1972
    • Seal Width b (mm): 12
    • Sealing Lip Material: Nitrile rubber (NBR)
    • Shaft Diameter d1 (mm): 105
    • Unit System: Metric
  11. GUNNEBO Industries Swivel Safety Hook (Kait Crane / Pengait Kargo)
    Mulai

    Rp3.699.900

    GUNNEBO Industries Swivel Safety Hook (Kait Crane / Pengait Kargo)
    Deskripsi:
    Safety hook with swivel for improved positioning of the hook before the load is lifted (360º rotation).
    atribut:
    • Grade: 10
  12. Kiswire Wire Rope (Tali Kawat Sling)
    Mulai

    Rp58.900

    Kiswire Wire Rope (Tali Kawat Sling)
    Deskripsi:
    Kawat Seling Baja
    atribut:
    • Surface: Ungalvanized
    • SNI License: Yes
    • SNI Number: SNI 0076:2008 No. 171UJ920
Daftar Harga swivel hook Terbaru October 2026
Crosby Jaw End SwivelRp1.199.900
WEKA Swivel Self Locking Hook (Kait Crane / Pengait Kargo)Rp269.900
POWERTEC Swivel Hook with Latch (Kait Crane / Pengait Kargo)Rp119.900
Wipro Swivel Hook (Kait Crane / Pengait Kargo)Rp73.900
NiteIze S-Biner SlideLock Stainless SteelRp139.900
Crosby Hook Swivel (Kait Crane / Pengait Kargo)Rp1.199.900
TOP RIG Hook Swivel With Safety (Kait Crane / Pengait Kargo)Rp879.900
TOP RIG Hook Swivel Shur Loc (Kait Sling Mata)Rp469.900
Crosby Hook Eye (Kait Crane / Pengait Kargo)Rp589.900
AYORACK AL2-Series Light Duty Warehouse Rack (Rak Besi / Rak Gudang)Rp1.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)